Beli oven lab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. QUINCY LAB Lab Oven and Furnaces
    Mulai

    Rp27.999.900

    QUINCY LAB Lab Oven and Furnaces
    Deskripsi:
    Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.
    atribut:
    • Chamber Material: Aluminized Steel
    • Convection Type: Gravity
    • Door Material: Steel
    • Housing Material: Powder Painted Steel
    • Number of Doors: 1
    • Number of Shelves: 2
    • Programmable: No
    • Temperature Accuracy (°F): ± 6
    • Temperature Range (°C): Ambient 25 to 232
    • Temperature Range (°F): Ambient +25 to 450
    • Voltage (V): 115
  2. PRIO Oven
    Mulai

    Rp12.999.900

    PRIO Oven
    atribut:
    • Timer (minute): 0-9999
  3. SH SCIENTIFIC Forced Convection Drying Oven
    Mulai

    Rp94.999.900

    SH SCIENTIFIC Forced Convection Drying Oven
    atribut:
    • Air Circulation Type: Forced
    • Temperature Range (°C): Ambient +10 to 250 (Ambient -+18℉ to 482℉)
    • Temperature & Time Controller: Microprocess PID Membrane Touch Digital controller
    • Time Range: 00.00 to 99HR 59MIN (MIN SEC) Selectable Digital Counter Timer
    • Fan Position: Rear
    • Material: Internal : Stainless Steel, External : Steel Plate with Powder Heating Coated
  4. Pol-Eko Aparatura Drying Oven
    Mulai

    Rp70.999.900

    Pol-Eko Aparatura Drying Oven
    atribut:
    • Controller: Microprocessor PID
    • Temperature Resolution Every … (°C): 0.1
  5. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  6. B-ONE Sieve Shaker Laboratory Vibrating (Mesin Pengayak Uji)
    Mulai

    Rp45.999.900

    B-ONE Sieve Shaker Laboratory Vibrating (Mesin Pengayak Uji)
    atribut:
    • Range (mm/mesh): 0.038-3/7-400
    • Amplitudo (mm): < 5
    • Diameter (mm): 200
    • Maximum Test Sieve: 8 Layer
    • Noise (dB): < 50
    • Power (W): 150
    • Timer (minute): 5-60
    • Voltage (VAC/Hz): 220/50
  7. Ika Laboratories Laboratory Oven
    Mulai

    Rp60.999.900

    Ika Laboratories Laboratory Oven
    Deskripsi:
    IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certification
    atribut:
    • Air Outlet Port Diameter Inside (mm): 48
    • Heater Output Power (W): 2400
    • Input Power Standby (W): 2
    • Operating Area Inner Chamber (mm): 550x525x450
    • Permissible Ambient Temperature (°C): 5-40
  8. Memmert Laboratory Oven
    Mulai

    Rp39.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  9. AS ONE Universal Shaker
    Mulai

    Rp51.999.900

    AS ONE Universal Shaker
    atribut:
    • Shaking Width (mm): 40
  10. Memmert Lab Oven
    Mulai

    Rp129.999.900

    Memmert Lab Oven
    Deskripsi:
    UN450 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 1040x720x600
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 30
    • Max. Number of Internals: 8
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 1224x1247x784
    • Voltage Electrical Load: 400V and 3x 230VW/o neutral, 50/60Hz approx. 5800W
    • Volume (L): 449
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  11. Memmert Lab Oven
    Mulai

    Rp119.999.900

    Memmert Lab Oven
    Deskripsi:
    UF260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
  12. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  13. Labtare Drying Oven
    Mulai

    Rp33.999.900

    Labtare Drying Oven
    Deskripsi:
    Drying ovens are used across a wide range of industries, research and laboratories for simple applications. It ensures temperature stability and reproducibility for all your desired application needs. Used in Drying, Baking, Disinfecting, Sterilization, Laboratory, Research, Engineering, Industry, Thermostat storage, Heating Storage. Also known as Heating Oven, Laboratory Drying Oven.
  14. WANT Analytical Balance
    Mulai

    Rp14.999.900

    WANT Analytical Balance
    Deskripsi:
    Analytical Balance 220g x 0.1 mg
  15. B-ONE Digital Oven
    Mulai

    Rp25.999.900

    B-ONE Digital Oven
    atribut:
    • Accuracy (°C): 1
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 10-300
    • Timer (minute): 0-9999
  16. Electrolux Oven Built-In (Pemanggang)
    Mulai

    Rp9.399.900

    Electrolux Oven Built-In (Pemanggang)
    Deskripsi:
    Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkan
    atribut:
    • Size (cm): 60
  17. SEKAI Oven Electric (Pemanggang Listrik)
    Mulai

    Rp359.900

    SEKAI Oven Electric (Pemanggang Listrik)
    Deskripsi:
    - Memiliki kapasitas 10 Liter, sangat cocok bagi kamu yang suka memasak dalam jumlah banyak namun tetap minimalis.- Pemanas atas dan bawah dari stainless steel, pemanas stainless steel lebih tahan lama dan proses memasak lebih bagus, merata, lebih bagus, dan cepat- Dilengkapi dengan tombol temperature control yang dapat diatur hingga 250ºC, dengan cara putar tombol searah jarum jam untuk mengatur temperature saat digunakan untuk memasak- Pengatur waktu otomatis, semua proses memasak anda akan jadi lebih mudah dan praktis. Anda dapat mengatur penggunaan timer dalam jangka waktu maksimum 60menit.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  18. Carbolite Gero Laboratory Furnace
    Mulai

    Rp79.999.900

    Carbolite Gero Laboratory Furnace
    Deskripsi:
    The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.
    atribut:
    • Maximum Continuous Operating Temperature (°C): 1000
    • Maximum Temperature (°C): 1100
    • Thermocouple Type: K
Daftar Harga oven lab Terbaru November 2026
QUINCY LAB Lab Oven and FurnacesRp27.999.900
PRIO OvenRp12.999.900
SH SCIENTIFIC Forced Convection Drying OvenRp94.999.900
Pol-Eko Aparatura Drying OvenRp70.999.900
Memmert Laboratory OvenRp56.999.900
B-ONE Sieve Shaker Laboratory Vibrating (Mesin Pengayak Uji)Rp45.999.900
Ika Laboratories Laboratory OvenRp60.999.900
Memmert Laboratory OvenRp39.999.900
AS ONE Universal ShakerRp51.999.900
Memmert Lab OvenRp129.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)